15A Hospital Grade Decora Receptacle, 5-15R, Blue

Item #: 0247858

Cat #: 8280-B

UPC: 078477009055

$ 73.86 EA
Company wide:
0 in stock
Documents & Guides
Decora Plus Surge Protective Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Blue

Overview

Decora Plus Surge Protective Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Blue

Leviton’s Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton’s outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Also known as: 078477009055, 8280-B, LEV8280B

Specifications

Color: Blue
Amps: 15
NEMA Configuration: 5-15R
Color: Blue
NEMA Configuration: 5-15R
Amps: 15