D26 TYPE M RELAY

Item #: 0247854

Cat #: D26MR804A

UPC: 782113181714

$ 1083.65 EA
Company wide:
0 in stock
Documents & Guides
Eaton NEMA machine tool relay, 12-pole, 120V/60 Hz-110V coil voltage, 50 Hz, 8NO contact configuration, 4 blank cavities

Overview

Eaton NEMA machine tool relay, 12-pole, 120V/60 Hz-110V coil voltage, 50 Hz, 8NO contact configuration, 4 blank cavities

NEMA?machine tool relays include the Freedom 600 V?multi-pole (D15),?fixed?contact?industrial?control (BF, BFD),? convertible?contact?industrial?control (AR, ARD) and?type M,?multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.

Also known as: 782113181714, D26MR804A, CUTD26MR804A

Specifications

Volts AC Control: 120
Type: Machine Tool, 12NO, Relay
Amps: 10
Mounting: Surface
Poles: 12
Volts AC Control: 120
Amps: 10
Poles: 12
Type: Machine Tool, 12NO, Relay
Mounting: Surface