
EMT SET SCREW CONN 1 IN INSUL DC ZINC
Item #: 0247847
Cat #: 2636
UPC: 050169026366
Call for price
Company wide:
0
in stock
Documents & Guides
Set Screw Insulated Connectors Die Cast Zinc, 1 In. Trade Size
Overview
Set Screw Insulated Connectors Die Cast Zinc, 1 In. Trade Size
In dry locations, bond EMT conduity to a box or enclosure with RACO® set-screw connectors. Offered in two styles, insulated or noninsulated. Provides concrete-tight connections when taped. Suitable for applications above 600V.
Also known as: 050169026366, 2636, RAC2636
Features & Benefits
- Rugged metallic construction ensures mechanical protection
- Insulated
- UL Listed
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Diameter: | 1 in |
| Insulation: | Insulated |
| Diameter: | 1 in |
| Insulation: | Insulated |