TV BRIDGE KIT

Item #: 0247838
Cat #: TVBR22K
UPC: 01899724222
$ 109.77 EA
Company wide:
0 in stock
Documents & Guides

Overview

TV BRIDGE KIT
Arlington’s new UL Listed TV Bridge III kits are the easiest, fastest way to install a flat screen TV. Installation is faster because the kits are pre-wired and fully assembled. All you need to do is cut the openings in the wall – near a power source. There’s no need to cut framing members or to run power from a panel box. Then install two screws and tighten the four mounting wing screws that hold the boxes in the wall. That’s it.
Also known as: 01899724222, TVBR22K, ARLTVBR22K

Specifications

Gangs: 2
Width: 4 in
Material: Plastic
Color: White
Height: 4.047 in
Depth: 1.847 in
Gangs: 2
Material: Plastic
Height: 4.047 in
Width: 4 in
Color: White
Depth: 1.847 in

Customer Reviews

No reviews for this product
(0)