Arlington FLBT4465USS

Item #: 0247800

Cat #: FLBT4465USS

UPC: 018997229427

$ 315.14 EA
Company wide:
0 in stock
Documents & Guides
ARL FLBT4465USS TRAPDOOR COUN

Overview

ARL FLBT4465USS TRAPDOOR COUN
Also known as: 018997229427, FLBT4465USS, ARLFLBT4465USS

Specifications

Width: 4 in
Height: 4 in
Depth: 3.312 in
Width: 4 in
Depth: 3.312 in
Height: 4 in