Arlington FLBC4560DNL

Item #: 0247776

Cat #: FLBC4560DNL

UPC: 01899709106

$ 97.57 EA
Company wide:
1 in stock
Documents & Guides
ARL FLBC4560DNL NICKEL COVR W

Overview

ARL FLBC4560DNL NICKEL COVR W

Arlington’s new IN BOX COVER KITS give installers the best way to install a receptacle in new concrete. These RECESSED COVER KITS install into the can so they look great! And they reduce the trip hazard caused by plugs sticking out of the box. You can also have power and low voltage in the same box. Talk about convenience! IN BOX Cover Kits are available with metal flanges in brass or nickel-plated brass. And plastic, in five colors: light almond, gray, caramel, black and dark brown. They’re easy to install into our FLBC4500 and FLBC4502 concrete floor boxes (sold separately).

Also known as: 01899709106, FLBC4560DNL, ARLFLBC4560DNL

Specifications

Diameter: 5.700 in
Material: Brass
Width: 5.700 in
Height: 6.100 in
Diameter: 5.700 in
Width: 5.700 in
Material: Brass
Height: 6.100 in

Customer Reviews

No reviews for this product
(0)