RECESSED CARAMEL FB W/

Item #: 0247773

Cat #: FLBC4560DCA

UPC: 018997091024

$ 47.49 EA
Company wide:
2 in stock
Documents & Guides
RECESSED CARAMEL FB W/

Overview

RECESSED CARAMEL FB W/

Arlington’s new IN BOX COVER KITS give installers the best way to install a receptacle in new concrete. These RECESSED COVER KITS install into the can so they look great! And they reduce the trip hazard caused by plugs sticking out of the box. You can also have power and low voltage in the same box. Talk about convenience! IN BOX Cover Kits are available with metal flanges in brass or nickel-plated brass. And plastic, in five colors: light almond, gray, caramel, black and dark brown. They’re easy to install into our FLBC4500 and FLBC4502 concrete floor boxes (sold separately). Made of heavy-duty plastic, our 4.5" non-metallic concrete boxes are a common size, that accommodate our IN BOX recessed covers and other common single-door, 4" diameter, 3-hole covers.

Also known as: 018997091024, FLBC4560DCA, ARLFLBC4560DCA

Specifications

Color: Caramel
Material: Plastic
Color: Caramel
Material: Plastic