Arlington FLBAFR101MB

Item #: 0247769

Cat #: FLBAFR101MB

UPC: 018997007490

$ 189.70 EA
Company wide:
8 in stock
Documents & Guides
ARL FLBAFR101MB METALLIC ROUN

Overview

ARL FLBAFR101MB METALLIC ROUN

Competitively priced, clean, and neat adjustable floor boxes that fit most floor heights up to 2”

Also known as: 018997007490, FLBAFR101MB, ARLFLBAFR101MB

Specifications

Material: Brass
Diameter: 5.750 in
Height: 5.750 in
Depth: 5.750 in
Width: 5.750 in
Material: Brass
Height: 5.750 in
Width: 5.750 in
Diameter: 5.750 in
Depth: 5.750 in