Arlington FLB4360MB

Item #: 0247749

Cat #: FLB4360MB

UPC: 018997007605

$ 126.62 EA
Company wide:
0 in stock
Documents & Guides
ARL FLB4360MB DROPIN FLOOR BO

Overview

ARL FLB4360MB DROPIN FLOOR BO

Arlington’s LISTED DROP IN Floor Box Kits are the fastest way to install a BOX nearly flush in an EXISTING floor. Designed for flush, neat installations and TIME-SAVINGS these floor boxes install with a SINGLE hole saw and sit just 1/8" off the floor! DROPIN box accommodates most 3.5" standard covers, but Arlington’s round low profile covers seat flush into the non-metallic ring, reducing trip hazards.

Also known as: 018997007605, FLB4360MB, ARLFLB4360MB

Specifications

Diameter: 5.700 in
Material: Brass
Width: 5.700 in
Height: 6.100 in
Cubic Inches: 16 in³
Diameter: 5.700 in
Width: 5.700 in
Cubic Inches: 16 in³
Material: Brass
Height: 6.100 in