Weatherproof Cover, Round, (3) 1/2" Outlets, Non-Metallic, White

Item #: 0247720

Cat #: FBC42253W

UPC: 018997229342

$ 7.18 EA
Company wide:
0 in stock
Documents & Guides
WHITE 3-HOLE CANOPY W/

Overview

WHITE 3-HOLE CANOPY W/

Arlington’s non-metallic 21.8 cu. inch MULTI PURPOSE BOX is the labor-saving solution to installing a fan, light fixture or security camera that’s exposed to the elements – inside or outside. This MULTI PURPOSE BOX eliminates the need for timeconsuming field modifications. It’s completely sealed so water stays out and wiring stays dry when used with gasketed accessories. It supports up to a 70 lb fan or fixture securely and safely in a damp or dry location. Perfect for any area with open exposure to wind-driven rain and water spray, it’s useable anywhere you would install a gasketed wetor damp-rated floodlight or accessory. Uses include pool screen enclosures, open porches, lanais, outdoor kitchens and eating areas, pavilions, and more.

Also known as: 018997229342, FBC42253W, ARLFBC42253W

Specifications

Material: Plastic
Color: White
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Material: Plastic
Threaded Outlet Diameter: 1/2 in
Color: White
Number of Threaded Outlets: 3