WHITE NM EXT. KEYPAD ENCLOSURE-NEW

Item #: 0247651

Cat #: DBLVM2W

UPC: 018997135810

Company wide:
0 in stock
Non-Metallic Exterior Keypad Enclosure

Overview

Non-Metallic Exterior Keypad Enclosure

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997135810, DBLVM2W, ARLDBLVM2W

Specifications

Mounting: Flush, Surface
Gangs: 2
Material: Plastic
Color: Clear/White
IP/NEMA Rating: NEMA 3R
Mounting: Flush, Surface
Material: Plastic
IP/NEMA Rating: NEMA 3R
Gangs: 2
Color: Clear/White