LED Area Light Mount Slip Fitter 2in

Item #: 0247643

Cat #: C-ACC-A-MTSL-2IN-D

UPC: 849665017912

Call for price
Company wide:
0 in stock
Documents & Guides
LED Area Light Mount Slip Fitter 2in

Overview

LED Area Light Mount Slip Fitter 2in
Also known as: 849665017912, C-ACC-A-MTSL-2IN-D, CLLCACCAMTSL2INDB

Specifications

Type: Pole Light, Slip Fitter
Color: Dark Bronze
Light Technology: LED
Type: Pole Light, Slip Fitter
Light Technology: LED
Color: Dark Bronze

Customer Reviews

No reviews for this product
(0)