LED Area Light 6in Mounting Arm, Dark Bronze

Item #: 0247639

Cat #: C-ACC-A-MTARM-6IN-

UPC: 849665017905

Company wide:
0 in stock
Documents & Guides
LED Area Light 6in Mounting Arm, Dark Bronze

Overview

LED Area Light 6in Mounting Arm, Dark Bronze

Built to last, C-Lite™ LED area lighting by Cree is ideal for illuminating open-space applications including parking lots, walkways, common spaces and site perimeters. C-Lite™ LED area lighting offers improved illumination performance that’s not only energy-efficient, it’s affordable. 

Also known as: 849665017905, C-ACC-A-MTARM-6IN-, CLLCACCAMTARM6INDB

Specifications

Color: Dark Bronze
Length: 6 in
Color: Dark Bronze
Length: 6 in