

Ceiling Box Extender, 2-Gang, Depth: 1-1/2", White, Non-Metallic
Item #:
0247636
Cat #:
BE2X
UPC:
01899748973
$ 3.31 EA
Company wide:
17
in stock
Documents & Guides
Box Extender, 2-Gang, Non-Metallic. Color: White. Depth: 1-1/2" with a Slightly Larger Flange that Covers Miscut Wall Material and Accommodates Midi or Maxi Cover Plates.
Overview
Box Extender, 2-Gang, Non-Metallic. Color: White. Depth: 1-1/2" with a Slightly Larger Flange that Covers Miscut Wall Material and Accommodates Midi or Maxi Cover Plates.
Arlington’s non-conductive box extenders extend set back metal or non-metallic electrical boxes up to 1-1/2 inches, the easy way! They work with any single gang device and most steel and non-metallic outlet boxes, providing a level, fully supported wiring device that’s flush with the wall surface. In steel boxes they prevent arcing and shorting by creating a barrier between the box and device screws. Our newest box extenders, the single gang BE1X and two-gang BE2X have a slightly larger flange that provides extra device support when the wall opening is miscut or oversized. Both accommodate midi or max cover plates. Both are trimmable for use with standard plates, and cost the same as our ‘regular’ flange box extenders. If you normally use a midi plate these are the box extenders for you!
Also known as: 01899748973, BE2X, ARLBE2X
Specifications
Material: | Plastic |
Color: | White |
Material: | Plastic |
Color: | White |
Customer Reviews
No reviews for this product
(0)