POWER OR LV BLK BOX W/BUILT-IN BASE

Item #: 0247631

Cat #: 8161BPBL

UPC: 018997127853

$ 27.54 EA
Company wide:
0 in stock
Security Camera Mounting Box (Pipe-Mount)

Overview

Security Camera Mounting Box (Pipe-Mount)

Arlington’s new POLE-MOUNT Box features an integral mounting bracket. Now you can install a camera, or other electrical accessory anywhere you need to on a rigid pipe 3" to 6" in diameter. Fast and easy to install, the new 8161PM box attaches to a round metallic or non-metallic pole with hose clamps. 8161series boxes offer flexible solutions to mounting security cameras, detectors, electrical accessories or fixtures outdoors! These non-metallic boxes hold up to 50 lbs in most applications; 10 lbs on a wall. They have positionable threaded openings so you can install a camera (etc) where you need it now; then install additional cameras later. You can install a power or low voltage camera (with mounting holes wider than 4.5" apart) right on the box and mount it in a variety of ways to a wall or ceiling. In addition to the new POLE-MOUNT Box

Also known as: 018997127853, 8161BPBL, ARL8161BPBL

Specifications

Color: Black
Material: Plastic
Color: Black
Material: Plastic