ARL 4203A 1" INS 2-SCREW FL CON

Item #: 0247619

Cat #: 4203A

UPC: 018997042064

$ 5.45 EA
Company wide:
0 in stock
ARL 4203A 1" INS 2-SCREW FL C

Overview

ARL 4203A 1" INS 2-SCREW FL C
Also known as: 018997042064, 4203A, ARL4203A

Specifications

Diameter: 1 in
Material: Zinc
Diameter: 1 in
Material: Zinc