MC Cable Connector, Duplex, Snap-In, 1/2" Knockout

Item #: 0247617

Cat #: 414110ST

UPC: 018997007292

$ 4.59 EA
Company wide:
100 in stock
Documents & Guides
MC Cable Connector, Duplex, Snap-In, 1/2 Inch Knockout, Cable Diameter (2) 0.525 - 0.640, Aluminum

Overview

MC Cable Connector, Duplex, Snap-In, 1/2 Inch Knockout, Cable Diameter (2) 0.525 - 0.640, Aluminum

Arlington’s zinc diecast SNAP2IT fittings are the easiest to insert snap-on connectors. And they handle the widest variety of cables!

Also known as: 018997007292, 414110ST, ARL414110ST

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.525 - 0.640 in
Diameter: 1/2 in
Diameter Range: 0.525 - 0.640 in
Material: Aluminum