
EMT SET SCREW COUPLING 2 IN DC ZINC
Item #: 0247614
Cat #: 2628
UPC: 050169026281
Call for price
Company wide:
0
in stock
Documents & Guides
Set Screw Couplings Die Cast Zinc, 2 In. Trade Size
Overview
Set Screw Couplings Die Cast Zinc, 2 In. Trade Size
Used in dry locations, couple two ends of conduit with RACO® set-screw couplings. Provides concrete-tight connections when taped. Suitable for applications above 600V.
Also known as: 050169026281, 2628, RAC2628
Features & Benefits
- Rugged metallic construction ensures mechanical protection
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Diameter: | 2 in |
| Insulation: | Non-Insulated |
| Diameter: | 2 in |
| Insulation: | Non-Insulated |