4-11/16 2-1/8DP M-BRT PIGTAL 1/2-3/4TKO

Item #: 0247609

Cat #: 257M

UPC: 050169500071

$ 57.34 EA
Company wide:
0 in stock
4-11/16 In. Square Bracketed Boxes, 2-1/8 In. Deep - Welded with ConduitKO's, 600V, Raised Ground, 8 In. #12 Solid Copper Pigtail, UBS, HM

Overview

4-11/16 In. Square Bracketed Boxes, 2-1/8 In. Deep - Welded with ConduitKO's, 600V, Raised Ground, 8 In. #12 Solid Copper Pigtail, UBS, HM

RACO® 4-11/16" Boxes are used for a wide variety of industrial applications where larger sized conductors or wiring devices are needed and more volume is required.

Also known as: 050169500071, 257M, RAC257M

Features & Benefits

  • Reference the Box Selection section in the front of this catalog for complete description of bracket types and features
  • Combination screw heads provide for faster installation
  • TKO knockouts allow for design and installation flexibility
  • UBS Support - Welded to box, preset bend points to work with wall thickness 2-1/2 in. to 6 in
  • Welded steel construction
  • 4-11/16 in. square x 2-1/8 in. deep
  • Supplied with one (1) 1/2 in. and fifteen (15) 1/2 and 3/4 in. TKO knockouts
  • Combination Phillips/slotted screw heads
  • 8 in. #12 stranded pigtail

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/8 in
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/8 in