4" Square Box, Welded, Metallic, 2-1/8" Deep, B Bracket

Item #: 0247599

Cat #: 251

UPC: 050169002513

$ 52.58 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Square Box, Welded, Metallic, B Bracket, Depth: 2-1/8 Inch, Side Knockouts: (6) 1/2 Inch (3) TKO, Bottom Knockouts: (3) 1/2 Inch (2) TKO, Cubic Inches: 30.3

Overview

4 Inch Square Box, Welded, Metallic, B Bracket, Depth: 2-1/8 Inch, Side Knockouts: (6) 1/2 Inch (3) TKO, Bottom Knockouts: (3) 1/2 Inch (2) TKO, Cubic Inches: 30.3

Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled.

Also known as: 050169002513, 251, RAC251

Features & Benefits

  • B style bracket, flush
  • Combination screw heads allow quick installation
  • Welded construction
  • Nine 1/2 in. knockouts and Five TKO knockouts
  • UL Listed
  • 30.3 cu. in. capacity
  • Acceptable in 2-hour fire rated walls

Specifications

Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Standards: California Proposition 65
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in
Material: Steel
Standards: California Proposition 65