GRND CLAMP 1/2-1 PIPE 2-10AWG DRCTBURIAL

Item #: 0247597

Cat #: 2506

UPC: 050169025062

$ 21.68 EA
Company wide:
0 in stock
For Bare Ground Wires - Bronze Alloy, 1/2 In. - 1 In. Pipe Size

Overview

For Bare Ground Wires - Bronze Alloy, 1/2 In. - 1 In. Pipe Size
Also known as: 050169025062, 2506, RAC2506

Features & Benefits

  • Bronze cast construction assures ground path continuity and provides corrosion resistance
  • Fits 0.5 in through 1 in pipe, rebar, and copper rods

Specifications

Material: Bronze
Standards: California Proposition 65
Material: Bronze
Standards: California Proposition 65