4" Square Box, Welded, Metallic, 2-1/8" Deep, B Bracket

Item #: 0247586

Cat #: 249

UPC: 050169002490

$ 73.65 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Square Box, Welded, Metallic, B Bracket, Armored Cable Clamps, Metal Clad Cable Clamps, Flex Clamps, Depth: 2-1/8 Inch, Side Knockouts: (2) 1/2 Inch (1) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches : 30.3

Overview

4 Inch Square Box, Welded, Metallic, B Bracket, Armored Cable Clamps, Metal Clad Cable Clamps, Flex Clamps, Depth: 2-1/8 Inch, Side Knockouts: (2) 1/2 Inch (1) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches : 30.3

4 Inch Square Box, Welded, Metallic, B Bracket, Armored Cable Clamps, Metal Clad Cable Clamps, Flex Clamps, Depth: 2-1/8 Inch, Side Knockouts: (2) 1/2 Inch (1) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches : 30.3

Also known as: 050169002490, 249, RAC249

Features & Benefits

  • Welded steel construction with "B" bracket that face mounts on front edge of wood stud
  • 4 in. square x 2-1/8 in. deep
  • Cable clamps suitable for use with steel and alum armored cable, MCI cable, MCI-A cable, and flexible conduit
  • TKO® Knockouts allow for design and installation flexibility
  • Supplied with three 1/2 in. and one 1/2-3/4 in. TKO® knockouts
  • Combination Phillips/slotted screw heads
  • 30.3 cu. in. capacity
  • Acceptable for use in 2-hour fire rated walls
  • N/A

Specifications

Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Standards: California Proposition 65
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in
Material: Steel
Standards: California Proposition 65