
4SQBOX 2-1/8DP MC-CLP H-BRKT 1/2-3/4 TKO
Item #: 0247583
Cat #: 248HWP
UPC: 050169502488
$ 73.83 EA
Company wide:
0
in stock
Documents & Guides
4 In. Square Bracketed Boxes, 2-1/8 In. Deep - Welded with ArmoredCable/Metal Clad/Flex Clamps, 600V, HM, UBS
Overview
4 In. Square Bracketed Boxes, 2-1/8 In. Deep - Welded with ArmoredCable/Metal Clad/Flex Clamps, 600V, HM, UBS
RACO Boxes are installed in walls or ceilings for lighting fixtures, switches or receptacles Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices
Also known as: 050169502488, 248HWP, RAC248HWP
Features & Benefits
- Welded steel construction with "UBS" support with preset bend points to work with all wall thickness 2-1/2 to 6 in. and "H" bracket that allows side-by-side mounting on stud
- 4 in. square x 2-1/8 in. deep
- BX clamps provided for steel & alum armored cable, MCI cable, MCI-A cable, and flexible metal conduit
- TKO® Knockouts allow for design and installation flexibility
- Supplied with three 1/2 in. and one 1/2-3/4 in. TKO® knockouts
- Combination Phillips/slotted screw heads
- 30.3 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
- N/A
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |