4" Square STAB-IT® Box

Item #: 0247581

Cat #: 248HS

UPC: 050169501122

$ 18.87 EA
Company wide:
0 in stock
Documents & Guides
4 in. Square Box, Welded with (2) STAB-IT® Connectors on Top, 2-1/8 in. Deep, 600V, 8 in. #12 Solid Copper Pigtail, Cable Management Clips

Overview

4 in. Square Box, Welded with (2) STAB-IT® Connectors on Top, 2-1/8 in. Deep, 600V, 8 in. #12 Solid Copper Pigtail, Cable Management Clips

RACO® is a leading manufacturer of steel electrical boxes, covers, and commercial fittings. One of the oldest brands in the electrical industry, our name is synonymous with quality and innovation. One of our innovative features found on our steel boxes are TKO Knockouts. TKO Knockouts offer greater flexibility with combination 1/2 in. and 3/4 in. knockouts. This feature is UL Listed providing bonding without the use of bonding jumpers. 

Also known as: 050169501122, 248HS, RAC248HS

Features & Benefits

  • Welded steel construction with "UBS" support with preset bend points to work with wall thickness 2-1/2 to 6 in. and "H" bracket which allows for side-by-side mounting on stud
  • 4 in. square x 2-1/8 in. deep
  • Designed for quick installation of flex, MC, MCI, MCI-A, AC, and HCF Cable
  • TKO® Knockouts offer greater flexibility with RACO patented combination 1/2 in. and 3/4 in. knockout
  • Supplied with 1/2 in. and two 1/2-3/4 in. TKO® knockouts
  • Combination Phillips/slotted screw heads
  • 30.3 cu. in. capacity
  • Includes 8 in. #12 solid copper ground pigtail
  • Acceptable for use in 2-hour fire rated walls

Specifications

Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in
Material: Steel