18W Xenon Bulb

Item #: 0247580
Cat #: 9775
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
18W Xenon Wedge Base Clear Bulb (24V)

Overview

18W Xenon Wedge Base Clear Bulb (24V)
Also known as: 9775, SEA9775

Specifications

Color: Clear
Wattage: 18
Volts AC: 24
Color: Clear
Volts AC: 24
Wattage: 18

Customer Reviews

No reviews for this product
(0)