Stainless Encl. 60.06x48.06x12

Item #: 0247552

Cat #: A604812SSLP

UPC: 783510841409

$ 17290.20 EA
Company wide:
0 in stock

Overview

Two-Door with 3-Point Latches and Floor-Stands, Type 12, 60.06x48.06x12.06, SS Type 304

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water.

Also known as: 783510841409, A604812SSLP, HOFA604812SSLP

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • Strong, rigid construction with body stiffeners
  • Gasketed overlapping doors eliminate need for centerpost
  • Plated steel 3-point latching mechanism and key-locking handle
  • Heavy-gauge continuous hinges support each door
  • Data pocket, provided on door with 3-point latches, is high-impact thermoplastic
  • 12-in. (305-mm) floor stands are bolted to enclosure
  • Heavy-duty lifting eyes are Type 316 stainless steel
  • Panel supports
  • Collar studs for mounting optional panel

Specifications

Height: 60 in
IP/NEMA Rating: IP55, NEMA 12
Material: Stainless Steel
Width: 48 in
Depth: 12 in
Height: 60 in
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: IP55, NEMA 12
Width: 48 in