18" Nailbiter™ Long Ship Auger, 3/4"

Item #: 0247548

Cat #: 35-823

UPC: 783250358236

$ 55.77 EA
Company wide:
11 in stock
Documents & Guides
Auger, Nailbiter Power Ship Auger, Length: 17", Diameter: 3/4"

Overview

Auger, Nailbiter Power Ship Auger, Length: 17", Diameter: 3/4"

Dual-Helix construction with twin cutting edges for faster and smoother drilling action, even through nail-embedded timbers Full body, dual induction heat treatment ensures durability, minimizes warping and delivers long lasting performance Heavy-duty lead screw designed for quick gripping power, superior penetration and extra-long life Re-sharpenable for extended tool life

Also known as: 783250358236, 35-823, IDE35823

Specifications

Diameter: 3/4 in
Length: 17 in
Type: Auger Bit
Diameter: 3/4 in
Type: Auger Bit
Length: 17 in