Cordset, 4P, Micro-Change M12, Female, 4A, 600V AC/DC, 2m/6.56', Yellow

Item #: 0247532

Cat #: 804000A09M020

UPC: 781725530446

$ 39.28 EA
Company wide:
20 in stock
Documents & Guides
Micro -Change M12 Cordset, 4-Pin, Single-Ended, Female Straight Connector. 16-4 Conductor, 2 meter/6.56 Foot, Yellow PVC Cord. 4 Amp, 250V AC/DC.

Overview

Micro -Change M12 Cordset, 4-Pin, Single-Ended, Female Straight Connector. 16-4 Conductor, 2 meter/6.56 Foot, Yellow PVC Cord. 4 Amp, 250V AC/DC.

Micro-Change connectors are designed to withstand harsh-industrial and weather environments with superior quality that assures very reliable connections for control elements in automated equipment. These high-quality connectors allow fast and simple replacement of sensors, encoders, switches and other input and output devices in industrial machinery. Available in 2- through 5-, 8- and 12-pole IEC compliant configurations, single- and dual-keyway designs, with straight and 90° plugs, the Micro-Change comprehensive offering provides a complete connectivity solution. With the introduction of Harsh Duty receptacles, Molex expands the applicability of M12 connectors to more demanding environments, Brad Micro-Change M12 Harsh-Duty Receptacles offer a sealed connection with superior EMI/RFI shielding in high-vibration systems, which makes them ideal for petrochemical, and commercial-vehicle Class 2 applications.

Also known as: 781725530446, 804000A09M020, WOO804000A09M020

Specifications

Gender: Female
Type: 4-Pin, Single-Ended, Micro, Straight Connector
Material: PVC
Length: 6 ft
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Female
Material: PVC
Color: Yellow
Type: 4-Pin, Single-Ended, Micro, Straight Connector
Length: 6 ft
IP/NEMA Rating: NEMA 6