4" Square STAB-IT® Box

Item #: 0247523

Cat #: 244SCM

UPC: 050169962442

$ 17.31 EA
Company wide:
0 in stock
Documents & Guides
4 in. Square Box, Welded with (2) STAB-IT® Connectors on Top, 2-1/8 in. Deep, 600V, 8 in. #12 Solid Copper Pigtail, Cable Management Clips

Overview

4 in. Square Box, Welded with (2) STAB-IT® Connectors on Top, 2-1/8 in. Deep, 600V, 8 in. #12 Solid Copper Pigtail, Cable Management Clips

4 in. Square Box, Welded with (2) STAB-IT® Connectors on Top, 2-1/8 in. Deep, 600V, 8 in. #12 Solid Copper Pigtail, Cable Management Clips

Also known as: 050169962442, 244SCM, RAC244SCM

Features & Benefits

  • Designed for quick installation of flex, MC, MCI, MCI-A, AC, and HCF Cable
  • Welded steel construction with two STAB-IT® connectors and cable management clips
  • TKO® Knockouts allow for design and installation flexibility
  • Supplied with seven 1/2 in. and four 1/2-3/4 in. TKO® knockouts
  • Combination Phillips/slotted screw heads
  • 30.3 cu. in. capacity
  • Includes 8 in. #12 solid copper ground pigtail
  • Acceptable for use in 2-hour fire rated walls
  • N/A

Specifications

Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in
Material: Steel