Switch/Outlet Box, 1-Gang, Depth: 3-9/16", Nail-On, Non-Metallic

Item #: 0247522

Cat #: 1099-SS

UPC: 085339260011

$ 1.98 EA
Company wide:
0 in stock
Switch/Outlet Box, 1-Gang, Depth: 3-9/16 Inch, Cubic Inches: 22.5, Nail-On, New Work, Non-Metallic

Overview

Switch/Outlet Box, 1-Gang, Depth: 3-9/16 Inch, Cubic Inches: 22.5, Nail-On, New Work, Non-Metallic
Also known as: 085339260011, 1099-SS, ALL1099SS

Specifications

Width: 2 1/4 in
Material: Fiberglass
Gangs: 1
Height: 3 27/32 in
Mounting: Nail On
Depth: 3 9/16 in
Cubic Inches: 22.500 in³
Width: 2 1/4 in
Gangs: 1
Mounting: Nail On
Cubic Inches: 22.500 in³
Material: Fiberglass
Height: 3 27/32 in
Depth: 3 9/16 in