4" Square Box, Welded, 2-1/8" Depth, 1/2 and 3/4" Knockouts, Steel

Item #: 0247511

Cat #: 244S

UPC: 050169982440

$ 18.43 EA
Company wide:
0 in stock
4 Inch Square Box With AC/MC/Flex Clamps, Welded, 2-1/8 Inch Depth, (2) STAB-iT Connector, Side Knockouts: (6) 1/2 Inch, (3) 1/2 - 3/4 Inch 1/2 and 3/4 Inch, Bottom Knockouts: (1) 1/2 Inch, (1) 1/2 - 3/4 Inch 1/2 and 3/4 Inch, 30.300 Cubic Inches, Steel, Includes 8 Inch 12 AWG Stranded Copper Pigtail

Overview

4 Inch Square Box With AC/MC/Flex Clamps, Welded, 2-1/8 Inch Depth, (2) STAB-iT Connector, Side Knockouts: (6) 1/2 Inch, (3) 1/2 - 3/4 Inch 1/2 and 3/4 Inch, Bottom Knockouts: (1) 1/2 Inch, (1) 1/2 - 3/4 Inch 1/2 and 3/4 Inch, 30.300 Cubic Inches, Steel, Includes 8 Inch 12 AWG Stranded Copper Pigtail

Raco's selection of 4 inch square boxes are ideal for electrical installations in residential, commercial, and industrial settings. Available in various depths and made from durable steel in drawn or welded construction, these boxes ensure longevity and safety. Perfect for new constructions, renovations, or upgrades, our 4-inch square boxes and covers provide reliability and flexibility for a secure and efficient electrical system.

Also known as: 050169982440, 244S, RAC244S

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Number of Knockouts: 11
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 in³
Knockouts: Yes
Mounting: Screw On, Nail On
Depth: 2 1/8 in
Number of Knockouts: 11

Customer Reviews

No reviews for this product
(0)