4" Square STAB-IT® Box

Item #: 0247506

Cat #: 244MS

UPC: 050169992449

$ 18.11 EA
Company wide:
0 in stock
Documents & Guides
4 in. Square Box, Welded with (2) STAB-IT® Connectors on Top, 2-1/8 in. Deep, 600V, 8 in. #12 Solid Copper Pigtail, UBS, M Bracket

Overview

4 in. Square Box, Welded with (2) STAB-IT® Connectors on Top, 2-1/8 in. Deep, 600V, 8 in. #12 Solid Copper Pigtail, UBS, M Bracket

4 in. Square Box, Welded with (2) STAB-IT® Connectors on Top, 2-1/8 in. Deep, 600V, 8 in. #12 Solid Copper Pigtail, UBS, M Bracket

Also known as: 050169992449, 244MS, RAC244MS

Features & Benefits

  • Welded steel construction with "UBS" support with preset bend points to work with wall thickness 2-1/2 to 6 in., "M" brackets on both sides of the box, two STAB-IT® connectors
  • 4 in. square x 2-1/8 in. deep
  • Designed for quick installation of flex, MC, MCI, MCI-A, AC, and HCF Cable
  • TKO® Knockouts allow for design and installation flexibility
  • Supplied with seven 1/2 in. and four 1/2-3/4 in. TKO® knockouts
  • Combination Phillips/slotted screw heads
  • 30.3 cu. in. capacity
  • Includes 8 in. #12 solid copper ground screw
  • Acceptable for use in 2-hour fire rated walls

Specifications

Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in
Material: Steel