Seu Cable Entrance Head 3 #8 - 3 #1

Item #: 0247505

Cat #: 2430

UPC: 050169024300

$ 49.87 EA
Company wide:
0 in stock
Seu Cable Entrance Head 3 #8 - 3 #1, 1 #6 - 1 #3

Overview

Seu Cable Entrance Head 3 #8 - 3 #1, 1 #6 - 1 #3
Also known as: 050169024300, 2430, RAC2430

Features & Benefits

  • Lightweight aluminum body construction eases installation and provides corrosion resistance
  • Plastic insuliner snaps out easily for quick cable insertion
  • For cable sizes: 3-#8 through 3-#1 and 1-#6 through 1-#3
  • Additional size available

Specifications

Color: Silver/Black
Material: Aluminum
Standards: California Proposition 65
Color: Silver/Black
Standards: California Proposition 65
Material: Aluminum