4 IN RIGHT ANGLE CLAMP

Item #: 0247503

Cat #: 2366RC

UPC: 050169986295

$ 111.79 EA
Company wide:
0 in stock
Right Angle Clamp Galvanized Malleable Iron, 4 In. Trade Size

Overview

Right Angle Clamp Galvanized Malleable Iron, 4 In. Trade Size
Also known as: 050169986295, 2366RC, RAC2366RC

Features & Benefits

  • Three available styles, Parallel, Edge and Right Angle, to meet every installation need
  • Heavy duty U-bolts, hex bolts and hex nuts
  • Capable of supporting heavy loads
  • Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection
  • Perfect for commercial construction applications
  • Additional sizes available

Specifications

Material: Malleable Iron
Size: 4 in
Material: Malleable Iron
Size: 4 in