Elbow 45-Degree Top Opening, 4.00x4.00, Gray, Steel
Item #: 0247494
Cat #: F44LE45A
UPC: 783510183707
$ 375.54 EA
Company wide:
0
in stock
Documents & Guides
Layin 45-Degree Elbows provide wireway runs with 45-degree turns. Three different elbows available. This 45-Degree Elbow Top Opening, F44LE45A item measures 4.00x4.00 inches with a material of Steel colored Gray.
Overview
Layin 45-Degree Elbows provide wireway runs with 45-degree turns. Three different elbows available. This 45-Degree Elbow Top Opening, F44LE45A item measures 4.00x4.00 inches with a material of Steel colored Gray.
Lay-in Hinged-Cover 45-Degree Elbows are used for continuous wireway runs with 45-degree turns. Because sections of lay-in wireway can be mounted with covers oriented in any direction, three different 45-degree elbows are available. Proper selection allows the user to maintain the same access and thereby preserve the lay-in feature for right-angle installations.
Also known as: 783510183707, F44LE45A, HOFF44LE45A
Features & Benefits
- Lay-in Hinged-Cover 45-Degree Elbows are used for continuous wireway runs with 45-degree turns
- Because sections of lay-in wireway can be mounted with covers oriented in any direction, three different 45-degree elbows are available
- Proper selection allows the user to maintain the same access and thereby preserve the lay-in feature for right-angle installations
Specifications
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Width: | 4 in |
| Height: | 4 in |
| Material: | Steel |
| Angle: | 45° |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Width: | 4 in |
| Material: | Steel |
| Color: | Gray |
| Height: | 4 in |
| Angle: | 45° |