Wireway Reducer, N12, 12x6-4x4

Item #: 0247493

Cat #: F126LRE44

UPC: 783510188900

$ 445.57 EA
Company wide:
0 in stock
Wireway Reducer, Lay-In, NEMA Type 12, Material/Finish: Steel/Gray, Dimensions: 12" x 6" to 4" x 4"

Overview

Wireway Reducer, Lay-In, NEMA Type 12, Material/Finish: Steel/Gray, Dimensions: 12" x 6" to 4" x 4"

The nVent HOFFMAN HOFF126LRE44 fitting permits the lay-in feature to be retained when reducing to a smaller wireway size.

Also known as: 783510188900, F126LRE44, HOFF126LRE44

Features & Benefits

  • Lay-In Hinged Cover Reducer allows the lay-in feature to be retained when reducing to a smaller wireway size

Specifications

Width: 12 in, 6 in
IP/NEMA Rating: IP54
Color: Gray
Material: Steel
Width: 12 in, 6 in
Color: Gray
IP/NEMA Rating: IP54
Material: Steel