Grounding Locknut, 2", Steel

Item #: 0247488

Cat #: 1248

UPC: 050169012482

$ 34.57 EA
Company wide:
0 in stock
Grounding Locknut/Bonding Locknut, Size: 2", Material: Steel

Overview

Grounding Locknut/Bonding Locknut, Size: 2", Material: Steel

Secure threaded Rigid/IMC conduit where severe vibration is encountered using RACO® bonding locknuts. Bonding locknuts provides additional locking and grounding connecitons. Duarable steel construction.

Also known as: 050169012482, 1248, RAC1248

Features & Benefits

  • All steel construction ensures mechanical protection for the raceway
  • Zinc-electroplated for added corrosion protection
  • UL and CSA Listed
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in