Molded Rubber Splice

Item #: 0247401

Cat #: 5502-CI-4/0

UPC: 054007096337

$ 657.82 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Qs-ii Molded Rubber Splice 5502-ci-4/0, 4/0 Awg Stranded, Cable Insulation O.d. 0.840-1.050 In, 1 Per Case

Overview

3m(tm) Qs-ii Molded Rubber Splice 5502-ci-4/0, 4/0 Awg Stranded, Cable Insulation O.d. 0.840-1.050 In, 1 Per Case

3M™ 5500 Series Molded Rubber QS II Splice Kit is an inline splice designed to use on 15kV tape shield, wire shield, or UniShield® cables with copper or aluminum conductors. Its peroxide cured EPDM rubber construction ensures a long life. The continuous current rating of each splice is the same as the current rating of the cable that it is sized to accommodate.

Also known as: 054007096337, 5502-CI-4/0, MMM5502CI40

Specifications

No Specifications Available