BUSS FUSE WIRE .025 DIA.

Item #: 0247377

Cat #: BFW-2

UPC: 051712714471

$ 376.05 EA
Company wide:
0 in stock
Documents & Guides
Buss Fuse Wire 0.64" Diameter 1/2 LB. Spool

Overview

Buss Fuse Wire 0.64" Diameter 1/2 LB. Spool
Also known as: 051712714471, BFW-2, BUSBFW2

Specifications

Type: Fuse Wire
Amps: 2
Type: Fuse Wire
Amps: 2