3 IN PARALLEL CLAMP

Item #: 0247369

Cat #: 2332PC

UPC: 050169986172

$ 114.48 EA
Company wide:
0 in stock
Parallel Clamp Galvanized Malleable Iron, 3 In. Trade Size

Overview

Parallel Clamp Galvanized Malleable Iron, 3 In. Trade Size
Also known as: 050169986172, 2332PC, RAC2332PC

Features & Benefits

  • Three available styles, Parallel, Edge and Right Angle, to meet every installation need
  • Heavy duty U-bolts, hex bolts and hex nuts
  • Capable of supporting heavy loads
  • Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection
  • Perfect for commercial construction applications
  • Additional sizes available

Specifications

Material: Malleable Iron
Size: 3 in
Material: Malleable Iron
Size: 3 in