4SQ BOX 2-1/8DP M-BRKT PGTAL 1/2-3/4 TKO

Item #: 0247352

Cat #: 232M

UPC: 050169500040

$ 26.69 EA
Company wide:
0 in stock
4 In. Square Bracketed Boxes, 2-1/8 In. Deep - Welded with Conduit KO's,600V, Raised Ground, 8 In. #12 Solid Copper Pigtail, UBS, HM

Overview

4 In. Square Bracketed Boxes, 2-1/8 In. Deep - Welded with Conduit KO's,600V, Raised Ground, 8 In. #12 Solid Copper Pigtail, UBS, HM

Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.

Also known as: 050169500040, 232M, RAC232M

Features & Benefits

  • UBS integrated support provides bracing on back of box for wall cavities between 2-1/2 in - 6 in. thickness, H/M
  • Combination screw heads allow quick installation
  • Welded construction
  • Ten 1/2 in. knockouts and six TKO knockouts
  • UL Listed
  • 30.3 cu. in. capacity
  • Raised ground, 8 in. #12 Solid Copper pigtail
  • Acceptable in 2-hour fire rated walls
  • N/A

Specifications

Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in
Material: Steel