Arlington FLB4360BL

Item #: 0247348

Cat #: FLB4360BL

UPC: 01899700762

$ 33.22 EA
Company wide:
0 in stock
Documents & Guides

Overview

ARL FLB4360BL

Arlington’s LISTED DROP IN Floor Box Kits are the fastest way to install a BOX nearly flush in an EXISTING floor. Designed for flush, neat installations and TIME-SAVINGS these floor boxes install with a SINGLE hole saw and sit just 1/8" off the floor! DROPIN box accommodates most 3.5" standard covers, but Arlington’s round low profile covers seat flush into the non-metallic ring, reducing trip hazards. - BRASS OR NICKEL-PLATED BRASS Metal Covers have two gasketed flip lids that keep water out and protect the box. DROPIN kits are also available with NON-METALLIC Blank Covers. They’re perfect for covering unused receptacles. To use the receptacle simply remove the blank cover. - Five decorator colors: dark brown, light almond, gray, caramel, black – each with a matching non-metallic mounting bracket, gasket and carpet ring

Also known as: 01899700762, FLB4360BL, ARLFLB4360BL

Specifications

Color: Black
Material: Plastic
Color: Black
Material: Plastic

Customer Reviews

No reviews for this product
(0)