
$ 10.69 EA
Company wide:
0
in stock
Documents & Guides
RAC 232CS 4SQ BOX WELD 2-1/8
Overview
RAC 232CS 4SQ BOX WELD 2-1/8
Also known as: 050169932322, 232CS, RAC232CS
Features & Benefits
- Welded steel construction
- 4 in. square x 2-1/8 in. deep
- TKO® Knockouts allow for design and installation flexibility
- Elevated Knockouts on two sides help to elminate the need for bends or offsets by allowing the conduit runs to enter straight into the box
- Combination Phillips/slotted screw heads
- 30.3 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |
| Material: | Steel |