Printable Plastic Tag, 2.59 x 0.50", White/Yellow

Item #: 0247270

Cat #: 556-26006

UPC: 089306272465

$ 344.24 EA
Company wide:
0 in stock
Documents & Guides
TipTag, 2.59" x .50", PO/Polyester, White/Yellow, 500/roll

Overview

TipTag, 2.59" x .50", PO/Polyester, White/Yellow, 500/roll

TIPTAGs are halogen free, tear resistant, and lightweight cross laminated polyolefin tags ideal for use where weight is a critical factor. Each side is a different color. One side is yellow and the other side is White so that a high contrast black on yellow or black on white mark can be printed.

Also known as: 089306272465, 556-26006, TYN55626006

Specifications

Material: Polyolefin
Color: White, Yellow
Material: Polyolefin
Color: White, Yellow