10W CFL Retrofit LED Lamp, 30K

Item #: 0247189

Cat #: 9855-LED

UPC: 078477844397

Call for price
Company wide:
0 in stock
Documents & Guides
Compact LED Replacement Bulb, 10W GU24, 120VAC, 60Hz, Energy Star Qualified, For Use With 9852 LED Ceiling Pull-Chain Lampholder and 9850-LED Ceiling Keyless Lampholder - White

Overview

Compact LED Replacement Bulb, 10W GU24, 120VAC, 60Hz, Energy Star Qualified, For Use With 9852 LED Ceiling Pull-Chain Lampholder and 9850-LED Ceiling Keyless Lampholder - White

LED Ceiling Lampholders offer the ideal lighting source for closets and other closed spaces. Available in keyless and pull chain models, they feature a 10 Watt LED bulb, making them an energy efficient, popular alternative to incandescent and CFL fixtures. The LED Ceiling Lampholders incorporate today's most desirable features and meet NFPA® 70, NEC® Section 410.16 C (1) requirements. They are easy to install with pigtail leads and knockout holes for multiple ceiling box configurations. Designed for indoor use only, these devices are a cost saving solution for lighting in closets, workrooms, basements, storage areas, utility rooms and attics.

Also known as: 078477844397, 9855-LED, LEV9855LED

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120
Lumens: 900
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Wattage: 10
Lumens: 900
Base: 2-Pin Twist Lock (GU24)