This product has been discontinued.

LED Wall Pack, Traditional Non-cutoff, 120V, 4000K, Dark Bronze
Item #: 0247171
Cat #: C-WP-A-TR-1L-40K-DB
UPC: 849665017363
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Wall Pack, Traditional Non-cutoff, Color Temperature: 4000K, Lumens: 1300, 120V, Color: Dark Bronze
Overview
LED Wall Pack, Traditional Non-cutoff, Color Temperature: 4000K, Lumens: 1300, 120V, Color: Dark Bronze
LONG-LASTING ILLUMINATION WITH STYLISH, MODERN DESIGN C-Lite LED outdoor wall packs by Cree offer a wide range of options in a variety of stylish designs. With quick and easy installation, the C-Lite LED wall packs offer long estimated lifetimes with reduced power consumption.
Also known as: 849665017363, C-WP-A-TR-1L-40K-DB, CLLCWPATR1L40KDB
Specifications
| Type: | Wallpack |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Color: | Black |
| Light Technology: | LED |
| Type: | Wallpack |
| Volts AC: | 120 |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Color: | Black |