LED Wall Pack, Traditional Non-cutoff, 120-277V, 5000K, Dark Bronze

Item #: 0247167

Cat #: C-WP-A-TR-15L-50K-DB

UPC: 849665017325

Company wide:
0 in stock
Documents & Guides
LED Wall Pack, Traditional Non-cutoff, Color Temperature: 5000K, Lumens: 15300, 120-277V, Color: Dark Bronze

Overview

LED Wall Pack, Traditional Non-cutoff, Color Temperature: 5000K, Lumens: 15300, 120-277V, Color: Dark Bronze

LONG-LASTING ILLUMINATION WITH STYLISH, MODERN DESIGN C-Lite LED outdoor wall packs by Cree offer a wide range of options in a variety of stylish designs. With quick and easy installation, the C-Lite LED wall packs offer long estimated lifetimes with reduced power consumption.

Also known as: 849665017325, C-WP-A-TR-15L-50K-DB, CLLCWPATR15L50KDB

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color: Black
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED