This product has been discontinued.

LED High-Output Wall Mount, 120V, 4000K, Medium Bronze
Item #: 0247150
Cat #: C-WM-A-WLHO-34L-40K-MB
UPC: 849665017202
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Wall Mount, C-Lite, 36W, Color Temperature: 4000K, Lumens: 3377, 120V, CRI: 70, HxWxD: 11" x 7-1/7" x 4-1/4". Color: Bronze. Wet Location. With photo eye
Overview
LED Wall Mount, C-Lite, 36W, Color Temperature: 4000K, Lumens: 3377, 120V, CRI: 70, HxWxD: 11" x 7-1/7" x 4-1/4". Color: Bronze. Wet Location. With photo eye
This LED Wall Mount delivers over 3000 lumens and is the perfect replacement for your 100W PSMH wall mount fixture..
Also known as: 849665017202, C-WM-A-WLHO-34L-40K-MB, CLLCWMAWLHO34L40KM
Specifications
| Type: | Wallpack |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Wattage: | 36 |
| Color: | Bronze |
| Light Technology: | LED |
| Type: | Wallpack |
| Volts AC: | 120 |
| Color: | Bronze |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 36 |
| Light Technology: | LED |