5.6A, 250VAC, Indus & Electric Fuses UL Class RK1 Duel Ele

Item #: 0247142

Cat #: LLNRK05.6

UPC: 079458330564

$ 42.83 EA
Company wide:
0 in stock
Documents & Guides
5.6A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Overview

5.6A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Littelfuse LLNRK and LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLNRK/LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high in-rush currents.

Also known as: 079458330564, LLNRK05.6, LFULLNRK05.6

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Clip
Amps: 5.600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Class: RK1
Volts AC: 250
Amps: 5.600
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Mounting: Clip
Standards: California Proposition 65