Sustainable

LED Round Low Bay, 120-277V, Aluminum Reflector, White *** Discontinued ***

Item #: 0247123
Cat #: C-LB-A-RDAL-8L-40K-WH
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LED Round Low Bay, 120-277V, 8000L, 4000K, Aluminum Reflector, White *** Discontinued ***

Overview

LED Round Low Bay, 120-277V, 8000L, 4000K, Aluminum Reflector, White *** Discontinued ***
EFFICIENCY YOU NEED. QUALITY YOU TRUST. C-Lite LED Lighting by Cree offers a broad range of reliable, easy to install LED lighting products with all the options you need and backed by Cree. SIMPLE Our mission is simple: provide high performance, go-to LED lighting at incredible value. Contractors have enough to worry about—C-Lite products make lighting projects one less hurdle in a day full of them. EASY From easy installation to making sure our products are always in stock, easy to find and ready to work, we make jobs of all sizes quick, easy and painless. C-Lite LED Lighting by Cree is your no hassle, “hey, that was easy" choice. QUALITY Cree won’t put their name on just any box. Engineered to deliver great energy savings and powerful performance, C-Lite LED Lighting by Cree is backed by a great warranty and Cree’s world-class live customer support. You can relax knowing that with this, Cree has got your back.
Also known as: C-LB-A-RDAL-8L-40K-WH, CLLCLBARDAL8L40KWH

Specifications

Lumens: 8000
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Wattage: 79
Light Technology: LED
Dimming: No
Lumens: 8000
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC: 120-277
Wattage: 79
Dimming: No

Customer Reviews

No reviews for this product
(0)